FESTO 8993 ROLLER LEVER VALVE WITH IDLE RETURN L-5-1/4-B


Valve with tilting roller

References
festo:L-5-1/4-B
rubix:107A3219
manufacturer :8993
ean:4052568111342
L-5-1/4-B Roller lever valve
brand logo
Technical specifications
TypeTilt roller valve
See all Specifications

Product details : FESTO 8993 ROLLER LEVER VALVE WITH IDLE RETURN L-5-1/4-B


Roller lever valve L-5-1/4-B With idle return and barbed fitting for 3 mm tubing. Normally-open or normally-closed function depending on choice of Connection. Valve function=5/2 monostable, Type of actuation=mechanical, Standard nominal flow rate=550 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat

Technical specifications


Attributes
Logistic Weight360 g
TypeTilt roller valve
Volume flow rate550 l/min
Type of couplingG1/4
Show UNSPSC/ECL@SS
£ 307.64 excl. VAT
/ Each
£ 369.17 incl. VAT
  • Delivery usually within ( 8 ) days