References
SMC:XLH-40
Rubix:2610540
Manufacturer :XLH-40
EAN:3618036498998

Product details : SMC XLH-40 H TYPE VACUUM VALVE
High vacuum angle valve series XL provides excellent thermal conductivity results in a uniform temperature for the entire valve body and a marked decrease in the condensation of gases inside the valve. The valve does not contain heavy metals such as Ni (nickel) or Cr (chrome) and a low sputtering yield also helps to minimize heavy metal contamination of semiconductor wafers.
XLH, High Vacuum Manual Angle Valve, Bellows Seal
Technical specifications
Attributes
| Logistic Weight | 1088 g |
|---|---|
| Type | xl#2 |
Show UNSPSC/ECL@SS
£ 483.78 excl. VAT
/ Each
£ 580.54 incl. VAT
- Delivery usually within ( 8 ) days