References
Festo:VZXF-L-M22C-M-A-N1-230-H3B1-50-16
Rubix:392A1506
Manufacturer :1002537
EAN:4052568226374

Documents
Product details : FESTO 1002537 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-A-N1-230-H3B1-50-16 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-A-N1-230-H3B1-50-16 1002537
Technical specifications
Attributes
| Logistic Weight | 1662 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 137.11 excl. VAT
/ Each
£ 164.53 incl. VAT
- Delivery usually within ( 11 ) days