Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 105296 REPAIR KIT C-5/2-1/4
FESTO 105296 REPAIR KIT C-5/2-1/4
Basic Valve
References
festo:
C-5/2-1/4
rubix:
106A9302
manufacturer :
5750
ean:
4052568110727
Technical specifications
Type
Basic Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 105296 REPAIR KIT C-5/2-1/4
basic valve C-5/2-1/4 Standard nominal flow rate=1400 l/min, Operating pressure=1 - 10 bar, Nominal size=6,5 mm, Assembly Position=Any, Manual override=Pushing
Technical specifications
Attributes
Type
Basic Valve
Volume flow rate
1400
l/min
Type of coupling
G
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.02
excl. VAT
/
Each
£
152.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AV3000-03-5D-Q COMBINATION SOFT START
NORGREN C02G30828 G1/4 TO 8MM NON-RETURN VALVE
FESTO 11689 CHECK VALVE H-1/4-B
FESTO 3416 TOGGLE LEVER VALVE LS-4-1/8
FESTO 536018 PNEUMATIC VALVE JD-5/2-D-3-C-EX
FESTO 1002511 ANGLE SEAT VALVE
CAMOZZI FLOW CONTROL VLV-S/DRIVER-CYL UNIDIRECT-1/8-8MM GSCU 804-1/8-8
SMC EAV2000-F02-3YO-Q SOFT START-UP VALVE
SMC VHS50-F10B-BS PRESSURE RELIEF 3 PORT VALVE
AVENTICS 5340053000 SERIES NR02
FESTO 151012 PNEUMATIC VALVE VL-5/3B-D-1-C
FESTO 536007 PNEUMATIC VALVE VL-5/2-D-1-C-EX
SMC VHS400-03 HAND VALVE LEFT TO RIGHT
FESTO 3488216 HAND LEVER VALVE
SMC LVQH40-Z13-1 AIR OPERATED CHEMICAL VALVE