FESTO 165083 ON/OFF VALVE HEL-1-D-MAXI
HEL Pressure build-up valve
See technical informationSee documentsReferences
Festo:HEL-1-D-MAXI
Rubix:107A3237
Manufacturer :165083
EAN:4052568137519

Documents
Product details : FESTO 165083 ON/OFF VALVE HEL-1-D-MAXI
On-off valve HEL-1-D-MAXI Used in conjunction with Service units for gradual pressure build-up. The valve function is equivalent to a 2/2-way valve. Exhaust-Air function=throttleable, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Manual override=None
Technical specifications
Attributes
| Logistic Weight | 704,34 g |
|---|---|
| Type | hel pressure build-up valve |
| Type of coupling | g1 |
Show UNSPSC/ECL@SS
£ 284.42 excl. VAT
/ Each
£ 341.30 incl. VAT
- Delivery date on request
Contact a branch