FESTO 3540817 ANGLE SEAT VALVE

Angle Seat Valve

See technical informationSee documents

References

Festo:VZXF-L-M22C-M-A-G114-310-M1-V4ANT-80-25
Rubix:392A1464
Manufacturer :3540817
EAN:4052568271244
brand logo

Technical specifications

Typeangle seat valve
See all Specifications

Documents

Product details : FESTO 3540817 ANGLE SEAT VALVE


angle seat valve VZXF-L-M22C-M-A-G114-310-M1-V4ANT-80-25 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation

Technical specifications


Attributes
Typeangle seat valve
Type of couplingg
£ 512.42 excl. VAT
/ Each
£ 614.90 incl. VAT
  • Delivery usually within ( 11 ) days