References
Festo:HGWM-08-EO-G6
Rubix:114A5855
Manufacturer :185693
EAN:4052568144579

Technical specifications
| Type | micro angle clamp (hgwm), single-acting, open jaws (eo), with stroke compensation (g6) |
|---|---|
| Cylinder stroke | 5.7 mm |
Documents
Product details : FESTO 185693 ANGLE GRIPPER HGWM-08-EO-G6
Angle gripper HGWM-08-EO-G6 Micro, stroke compensation. Size=8, Max. angular gripper jaw backlash ax,ay=0,5 deg, Max. gripper jaw backlash Sz=0,03 mm, Max. opening angle=17 deg, Repetition accuracy, gripper=<= 0,02 mm
Technical specifications
Attributes
| Logistic Weight | 122 g |
|---|---|
| Type | micro angle clamp (hgwm), single-acting, open jaws (eo), with stroke compensation (g6) |
| Cylinder stroke | 5.7 mm |
| Force | 7 N |
| Cylinder diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 212.06 excl. VAT
/ Each
£ 254.47 incl. VAT
- Delivery usually within ( 2 ) days