References
Festo:DHEB-51-E-D-E-L
Rubix:390A7605
Manufacturer :1320774
EAN:4052568229948

Documents
Product details : FESTO 1320774 BELLOW GRIPPER
Bellow gripper DHEB-51-E-D-E-L Size=51, Stroke of the bellows=18 mm, Min. diameter to be gripped=54 mm, Max. diameter to be gripped=68 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 605 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 18 mm |
| Cylinder diameter | 51 mm |
Show UNSPSC/ECL@SS
£ 311.85 excl. VAT
/ Each
£ 374.22 incl. VAT
- Delivery usually within ( 11 ) days