SMC MK2TB50TF-50L ROTARY CLAMP CYLINDER


Rotary Clamp Cylinder

References
smc:MK2TB50TF-50L
rubix:393A8682
manufacturer :00499191
brand logo
brand logo
Technical specifications
Typerotary clamp cylinder
Cylinder stroke50Ā mm
Cylinder diameter50Ā mm
See all Specifications

Product details : SMC MK2TB50TF-50L ROTARY CLAMP CYLINDER


Combining compact cylinder size and rotational capability, the MK2 cylinder is designed for heavy duty clamping applications, with an available integrated arm that swings out of the way when the cylinder is extended. 90deg. clockwise or counter clockwise rotation is available, and clamping arms with adjustment screw are standard options. MK2 is available in 6 bore sizes from 20mm to 63mm and stokes from 10 mm to 50 mm.

Strengths

Larger allowable moment of inertia. Horizontal mounting is now possible. Anti-rotational and rotational accuracies improved.

Technical specifications


Attributes
Typerotary clamp cylinder
Cylinder stroke50Ā mm
Cylinder diameter50Ā mm
Force1648Ā N
Show UNSPSC/ECL@SS
Ā£ 469.95 excl. VAT
/ Each
Ā£ 563.94 incl. VAT
  • Usually arrives within 14 working days