FESTO 185703 ANGLE GRIPPER HGWM-12-EZ-G7

Angled Gripper

See technical informationSee documents

References

Festo:HGWM-12-EZ-G7
Rubix:114A5888
Manufacturer :185703
EAN:4052568144678
HGWM-12-EZ-G7 Angle gripper

Technical specifications

Typeangled gripper
See all Specifications

Documents

Product details : FESTO 185703 ANGLE GRIPPER HGWM-12-EZ-G7


Angle gripper HGWM-12-EZ-G7 Micro, with male thread. Size=12, Max. angular gripper jaw backlash ax,ay=0,5 deg, Max. gripper jaw backlash Sz=0,03 mm, Max. opening angle=14 deg, Repetition accuracy, gripper=<= 0,02 mm

Technical specifications


Attributes
Logistic Weight148,7 g
Typeangled gripper
Force20 N
Cylinder diameter12 mm
Body materialstainless steel
Max. service pressure8 bar
£ 196.85 excl. VAT
/ Each
£ 236.22 incl. VAT
  • Delivery usually within ( 2 ) days