References
SMC:CDRQ2BW30-180C
Rubix:107A1790

Documents
Product details : SMC CDRQ2BW30-180C ROTARY ACTUATOR
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x163x83 mm |
|---|---|
| Logistic Weight | 1043 g |
| Type | compact rotary actuator |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 366.56 excl. VAT
/ Each
£ 439.87 incl. VAT
- Delivery usually within ( 20 ) days