SMC MKB63TF-10RZ ROTARY CLAMP CYLINDER


Rotary Clamp Cylinder

References
smc:MKB63TF-10RZ
rubix:2605809
brand logo
brand logo
Technical specifications
Typerotary clamp cylinder
Cylinder stroke10 mm
Cylinder diameter63 mm
See all Specifications

Product details : SMC MKB63TF-10RZ ROTARY CLAMP CYLINDER


Following customer requests for range of easy to maintain rotary clamp cylinders with a good selection of stroke variations and dual mounting options, our R&D engineers have simply taken the best features of two existing SMC products – Series MK and MK2 - and put them together in our newly amalgamated and improved Series MK. Available in bore sizes from 12 to 63mm and in clamp stroke lengths up to 50mm depending on the selected model, the new MK Series helps answer our customer's needs with the option of both body and through hole mounting selections and easy maintenance possibilities with fully replaceable seals and guide pins. Designed for use with our compact D-M9 auto switch, which can be mounted on all four sides (only 2 sides in the case of 20 and 25mm) these new rotary clamp cylinders when required can also be used in conjunction with our magnetic field resistant auto switch Series D-P3DW.
•Length has been reduced in comparison to MK2 and is similar in length to MK.
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
•Compact auto switch D-M9 can be mounted on 4 sides.
•Magnetic field resistant auto switch can be used.
•2 types of cylinder mounting are available with one body.

Mounting: B (Through-hole/Both Ends Tapped Common, Basic)
Bore Size: Ø63 mm
Port Thread: TF (G)
Clamp Stroke: 10 mm
Rotary Direction: R (Clockwise)
Body Option: Standard (Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x84x77 mm
Logistic Weight1256 g
Typerotary clamp cylinder
Cylinder stroke10 mm
Cylinder diameter63 mm
Force1400 N
Show UNSPSC/ECL@SS
£ 347.38 excl. VAT
/ Each
£ 416.86 incl. VAT
  • Delivery usually within ( 4 ) days