SMC MSQB2A ROTARY TABLE


Rotary Table

References
smc:MSQB2A
rubix:112A0480
brand logo
brand logo
Technical specifications
Typerotary table
Cylinder diameter8 mm

Product details : SMC MSQB2A ROTARY TABLE


The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Compact rotary table, rack-and pinion type
•Sizes: 1, 2, 3, 7
•Universal mounting style
•Wiring and piping can be selected according to mounting conditions
•Angle adjustment range: 0 to 190

Clean Series: None
Model: MSQ
Type: B (Basic Type)
Size: 2
Port Location: Side Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typerotary table
Cylinder diameter8 mm
Show UNSPSC/ECL@SS
£ 266.77 excl. VAT
/ Each
£ 320.12 incl. VAT
  • Delivery usually within ( 4 ) days