References
Festo:SIE-WD-TR
Rubix:124A5154
Manufacturer :12956
EAN:4052568021528

Documents
Product details : FESTO 12956 ANGLED PLUG SOCKET SIE-WD-TR
angled plug socket SIE-WD-TR Permissible cable diameter=4 - 6 mm, Conforms to standard=(* EN 61076-2-101, * EN 61984), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V, Surge strength=2,5 kV
Technical specifications
Attributes
| Material | pa (housing);pa (union nut);white bronze, coated brass (pin contacts) |
|---|
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Delivery usually within ( 10 ) days