FESTO 197262 SOLDERING BASE PCBC-A-100


Soldering Base

References
festo:PCBC-A-100
rubix:132A0583
manufacturer :197262
ean:4052568160500
brand logo
brand logo
Technical specifications
MaterialPA (Housing)

Product details : FESTO 197262 SOLDERING BASE PCBC-A-100


soldering base PCBC-A-100 For Connection blocks and manifold blocks MHA1-P...-PI and MHP1-P...-PI Assembly Position=Any, Container size=100, Protection class=IP40, Ambient temperature=-40 - 115 °C, Product weight=5 g
soldering base PCBC-A-100 For connection blocks and manifold blocks MHA1-P...-PI and MHP1-P...-PI Mounting type=With soldering base, Assembly position=Any, Product weight=5 g, Container size=100, Electrical connection=2-pin

Technical specifications


Attributes
MaterialPA (Housing)
Show UNSPSC/ECL@SS
£ 329.25 excl. VAT
/ Each
£ 395.10 incl. VAT
  • Delivery usually within ( 16 ) days