Anti-Static Synchronous Belt
Profile | 8MGT |
---|---|
Primitive length | 1280 mm |
Belt width | 62 mm |
Logistic Weight | 0,366 g |
---|---|
Profile | 8MGT |
Primitive length | 1280 mm |
Belt width | 62 mm |
Pitch | 8 mm |
Material | Polyurethane |
Number of teeth | 160 |
Usually arrives within 14 working days