OPTIBELT 1800 D8M 30 1808790


optibelt OMEGA D8M

References
optibelt:1800 D8M 30
rubix:266A2776
manufacturer :1800 D8M 3077ZA
ean:4014486425017
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length1800 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT 1800 D8M 30 1808790


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length1800 mm
Belt width30 mm
Pitch8 mm
MaterialChloroprene
Number of teeth225
Height7.73 mm
Show UNSPSC/ECL@SS
£ 173.50 excl. VAT
/ Each
£ 208.20 incl. VAT
  • Usually arrives within 14 working days