References
SMC:AR30-F03EH
Rubix:123A5887

Technical specifications
| Type | body size: 30 |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR30-F03EH MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistic Weight | 315 g |
|---|---|
| Type | body size: 30 |
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 2500 l/min |
Show UNSPSC/ECL@SS
£ 34.71 excl. VAT
/ Each
£ 41.65 incl. VAT
- Delivery usually within ( 4 ) days