References
Progarm:6100-O-S-R
Rubix:2576934
Manufacturer :6100-O-S-R
EAN:0743031840336

Documents
Product details : PROGARM 6100 COVERALL ORANGE S R
INHERENT VXS+ FABRIC
VXS+ 250W 250g/m2 Woven Inherent Fabric
lighterweight VXS+ fabric whilst ensuring outstanding ARC protective properties.
CE Certified for ARC protection to Class 1 and 9.5cal/cm2 inherent protection
FR properties last the lifetime of the fabric & do not wash out instant extingusihing properties
Ultimate protection against Flame & ARC Flash Hazards
Kneepad pockets - wear with kneepads for extra comfort
• Gas monitor loop - secure fixing point
• SafetyICON™ on arm - visual EN Norm icon system
• 5cm FR AS Reflective Tape - double stitched for longer life
• Phone Pocket on sleeve with flap - safe and secure
• ThermSAFE™ plastic FR zippers - CE Certified
• Internal elastic 2 Point adjustable waistband - ensures close fit
• Triple stitched side seams - Lifetime quality assurance
• Easy-Stretch™ side panels - maximum wear comfort
Strengths
•Arc Flash protection and Flame Resistant fabric
•Mandarin collar - maximum neck protection
•Kneepad pockets - wear with kneepads for extra comfort
•Chest Pockets with zippers - secure storage
•Gas monitor loop - secure fixing point
•Phone Pocket on sleeve with flap - safe and secure
•Side access pockets - with entry inside coverall
•Triple stitched side seams - Lifetime quality assurance
•Action back for improved comfort
•Mandarin collar - maximum neck protection
•Kneepad pockets - wear with kneepads for extra comfort
•Chest Pockets with zippers - secure storage
•Gas monitor loop - secure fixing point
•Phone Pocket on sleeve with flap - safe and secure
•Side access pockets - with entry inside coverall
•Triple stitched side seams - Lifetime quality assurance
•Action back for improved comfort
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Secondary colour | no secondary color |
| Material | progarm vxs+ inherent woven weave fabric |
Show UNSPSC/ECL@SS
£ 213.55 excl. VAT
/ Each
£ 256.26 incl. VAT
- In stock: Next day delivery
