MASCOT 06619 BAAR BOILERSUIT W/K PCTS DNAVY 52R

Boilersuit Baar dark navy

See technical information
References
Mascot:06619-135-010-82C66
Rubix:80358874
EAN:5707209604828
Overall Baar 06619-135-010 / 82C66
Technical specifications
Colournavy
Size82/66
High visibilityno
See all Specifications

Product details : MASCOT 06619 BAAR BOILERSUIT W/K PCTS DNAVY 52R


Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams that extend the product life. Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Seams face downwards so sparks can not get lodged in them.

Technical specifications


Attributes
Logistic Weight1980 g
Colournavy
Size82/66
High visibilityno
Main materialpolyester
Secondary colourno secondary color
Material87% cotton/12% polyamide/1% carbon fibre (pyropro®)
Show UNSPSC/ECL@SS
£ 187.17 excl. VAT
/ Each
£ 224.60 incl. VAT
  • Usually arrives within 14 working days

Size

82/66
Select variants (12)