ROCKFALL RF810 ARC HIGHLEG WPR ELECTRIC HAZARD SAFETY BOOT UK5 EU38
Arc - RF810
See technical informationReferences
Rock Fall:RF810-38
Rubix:233A1962
Manufacturer :RF810-5
EAN:5060718092280

Product details : ROCKFALL RF810 ARC HIGHLEG WPR ELECTRIC HAZARD SAFETY BOOT UK5 EU38
The RF810 Arc is a pioneering development in Safety Footwear. It’s an Electrical Hazard linesworker boot that has been independently put through the IEC 61482-1-1:2019 Thermal Hazards of an Electric Arc test method. It’s manufactured using fire resistant laces, Helcor® upper and lining materials and R-TEN™ stitching threads. The results, whilst not covered by the ENAC accreditation scope, exceeded the capabilities of the lab, rating the boot as follows: Material project ATPV = 126Cal/cm². Whole Footwear No Burns Observed = 109.4 Cal/cm². Why Not? Do all you can to protect wearers against the most catastrophic accidents? In addition, Arc is the ultimate equipment for the harshest environments in all weather conditions thanks to the Moisture-tech by Sympatex® waterproof membrane, tested for a best in class, 100 hours.
EN ISO 20345:2011 SB P CI E FO WRU HRO WR SRC
EN ISO 20345:2011 SB P CI E FO WRU HRO WR SRC
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Main material | polyester |
| Metal free | no |
| Type of soles | protective midsole |
| Colour | black |
| UK shoe size | 5 |
| Material | lwg/polyester |
Show UNSPSC/ECL@SS
£ 136.68 excl. VAT
/ Each
£ 164.02 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
