ROCKFALL RF810 ARC HIGHLEG WPR ELECTRIC HAZARD SAFETY BOOT UK10 EU44


Arc - RF810

References
rock fall:RF810-44
rubix:240A9467
manufacturer :RF810-10
ean:5060718092341
brand logo
brand logo
Technical specifications
EU shoe size44
Main materialOther
Water proofYes
See all Specifications

Product details : ROCKFALL RF810 ARC HIGHLEG WPR ELECTRIC HAZARD SAFETY BOOT UK10 EU44


The RF810 Arc is a pioneering development in Safety Footwear. It’s an Electrical Hazard linesworker boot that has been independently put through the IEC 61482-1-1:2019 Thermal Hazards of an Electric Arc test method. It’s manufactured using fire resistant laces, Helcor® upper and lining materials and R-TEN™ stitching threads. The results, whilst not covered by the ENAC accreditation scope, exceeded the capabilities of the lab, rating the boot as follows: Material project ATPV = 126Cal/cm². Whole Footwear No Burns Observed = 109.4 Cal/cm². Why Not? Do all you can to protect wearers against the most catastrophic accidents? In addition, Arc is the ultimate equipment for the harshest environments in all weather conditions thanks to the Moisture-tech by Sympatex® waterproof membrane, tested for a best in class, 100 hours.
EN ISO 20345:2011 SB P CI E FO WRU HRO WR SRC

Technical specifications


Attributes
EU shoe size44
Main materialOther
Water proofYes
Metal freeNo
Type of solesprotective midsole
Metatarsal protectionYes
ColourBlack
TypeWaterproof Electrical Hazard Safety Shoes
UK shoe size10
Liner material60% Post Consumer Recycled Polyester, 40% Nylon
MaterialLWG/polyester
Weight973 g
Show UNSPSC/ECL@SS
£ 170.85 excl. VAT
/ Each
£ 205.02 incl. VAT
  • Usually arrives within 14 working days