References
Festo:ASCF-M-S2-2
Rubix:390A5088
Manufacturer :562577
EAN:4052568056773

Documents
Product details : FESTO 562577 INSCRIPTION LABEL HOLDER
Inscription label holder ASCF-M-S2-2 Corrosion resistance classification CRC=0, Materials note=Conforms to RoHS, Material information, inscription label holder=PP
Sign holder ASCF-M-S2-2 Corrosion resistance class KBK=0, material note=RoHS compliant, material information sign holder=PP
Technical specifications
Attributes
| Logistic Weight | 3,91 g |
|---|---|
| Type | bracket for labelling signs ascf |
Show UNSPSC/ECL@SS
£ 11.47 excl. VAT
/ Each
£ 13.76 incl. VAT
- Delivery usually within ( 6 ) days