SMC ARM5SB-06-A COMPACT MANIFOLD REGULATOR
ARM Regulator Manifold
See technical informationSee documentsReferences
SMC:ARM5SB-06-A
Rubix:125A0404
Manufacturer :00221169
EAN:3618035553063

Documents
Product details : SMC ARM5SB-06-A COMPACT MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small compact manifold regulator, single unit.
•Two mounting style available: Direct mount, DIN rail mount.
•Metric and Inch size IN/OUT Fitting Type.
•Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation.
Regulator Mounting: B (DIN Rail Mount)
IN/OUT Fitting Type: 06 [IN/ø4 (Straight) - OUT/ø4 (Straight)]
Accessory: A (w/Pressure Gauge)
Options: None
Unit Representation: Display Unit for Product Name Plate and Pressure Gauge
•Two mounting style available: Direct mount, DIN rail mount.
•Metric and Inch size IN/OUT Fitting Type.
•Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation.
Regulator Mounting: B (DIN Rail Mount)
IN/OUT Fitting Type: 06 [IN/ø4 (Straight) - OUT/ø4 (Straight)]
Accessory: A (w/Pressure Gauge)
Options: None
Unit Representation: Display Unit for Product Name Plate and Pressure Gauge
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x55x55 mm |
|---|---|
| Logistic Weight | 58 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 35.26 excl. VAT
/ Each
£ 42.31 incl. VAT
- Delivery usually within ( 4 ) days