References
Festo:CPX-CMAX-C1-1
Rubix:123A4539
Manufacturer :548932
EAN:4052568190248

Documents
Product details : FESTO 548932 AXIS CONTROLLER CPX-CMAX-C1-1
Axis controller CPX-CMAX-C1-1 Dimensions W x L x H=50 mm x 107 mm x 55 mm, Max connector cable length=30 m, Operating modes=(* Record mode, * Direct mode), Diagnosis=(* - Module-orientated diagnostics, * - Via local 7 segment display), Max. no. of Modules=8
Technical specifications
Attributes
| Logistic Weight | 173,68 g |
|---|---|
| Type | axis controller cpx-cmax |
Show UNSPSC/ECL@SS
£ 609.45 excl. VAT
/ Each
£ 731.34 incl. VAT
- Delivery usually within ( 11 ) days