SMC ARM10-06GP MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
See technical informationSee documentsReferences
SMC:ARM10-06GP
Rubix:125A0414
Manufacturer :00238673

Documents
Product details : SMC ARM10-06GP MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small manifold regulator, single unit
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 06 (IN
Accessory: GP (G + P)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 06 (IN
Accessory: GP (G + P)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x76x36 mm |
|---|---|
| Logistic Weight | 78 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 39.25 excl. VAT
/ Each
£ 47.10 incl. VAT
- Delivery usually within ( 4 ) days