ARROW 32MM BRAD NAILS PACK OF 2000 ABN1820

Arrow Fastener Brad Nails

See technical information

References

Arrow Fastener:ABN1820
Rubix:1354852
brand logo

Technical specifications

Typearrow 32mm brad nails pack of 2000 abn1820

Product details : ARROW 32MM BRAD NAILS PACK OF 2000 ABN1820


Arrow Brad Nails are small 18 gauge nails up to 2 inch long. Because they are thinner in cross section, they are less likely to split decorative moulding as they leave a very small hole.

Applications

18 gauge collated brad nails
Compatible with the Arrow T50 heavy duty staple guns and other leading brands
Genuine Arrow BN18 brad nails

Technical specifications


Attributes
Typearrow 32mm brad nails pack of 2000 abn1820
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
  • Usually arrives within 14 working days