Accessories, consumables and spare parts P/T
Filter Options
Categories
accessories for portable electrical equipment (489)
spare parts for p/t (170)
consumables for p/t and pneumatics (24)
Brand
3m
(3)
abb
(6)
allen-bradley
(6)
arrow fastener
(4)
atlas copco
(3)
bahco
(4)
bernstein
(1)
588 Product(s) with 683 variant(s):
ROEBUCK 652530 PICK FOR DRILLING HAMMER 14MM
- roebuck:652530
- rubix:217A4045
- ean:3660338001062
- Usually arrives within 14 working days
- Type:sds-plus pick for hammer drills
£ 12.39 excl. VAT
/ Each
ROEBUCK 866791 HELICOIDAL PICK HEAD LENGTH MM 250
- roebuck:866791
- rubix:217A4043
- ean:3660338208690
- Usually arrives within 14 working days
- Type:sds-plus spade with helical head
£ 12.39 excl. VAT
/ Each
3M 28368 STANDARD ARM - 13MMX457MM
- 3m:28368
- rubix:80128063
- manufacturer :7000032217
- ean:04046719330232
- Delivery usually within ( 13 ) days
- Type:file belt arm repair kit
£ 70.40 excl. VAT
/ Each
DEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
- dewalt:DCB184-XJ
- rubix:80139383
- ean:5035048466933
- In stock: Next day delivery
- Capacity:5 Ah
- Voltage:18 V
£ 66.57 excl. VAT
/ Each
MAKITA 197280-8 BATTERY 5.0AH BL1850B
- makita:197280-8
- rubix:228A9499
- ean:0088381459129
- In stock: Next day delivery
- Capacity:5 Ah
- Voltage:18 V
£ 68.43 excl. VAT
/ Each
MAKITA DC18RC DC18RC COMPACT CHARGER
- makita:195584-2
- rubix:80013653
- ean:0088381373562
- In stock: Next day delivery
- Type:makstar rapid charger
£ 38.15 excl. VAT
/ Each
DEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGER
- dewalt:DCB118-GB
- rubix:2582468
- In stock: Next day delivery
- Type:multi voltage fast charger
£ 74.90 excl. VAT
/ Each
DEWALT MULTI-CUTTER DT20707-QZ MULTI TOOL TITANIUM METAL BLADE 31MM
- dewalt:DT20707-QZ
- rubix:80218233
- ean:5035048099308
- In stock: Next day delivery
- Type:oscillating titanium wood/metal blade
£ 13.95 excl. VAT
/ Each
DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
- dewalt:DCB182-XJ
- rubix:2515345
- ean:5035048392782
- In stock: Next day delivery
- Capacity:4 Ah
- Voltage:18 V
£ 53.24 excl. VAT
/ Each
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
- makita:197422-4
- rubix:2583239
- manufacturer :197422-4
- ean:0088381464123
- In stock: Next day delivery
- Capacity:6 Ah
- Voltage:18 V
£ 72.38 excl. VAT
/ Each
DEWALT DCB546-XJ 54V/18V XR FLEXVOLT 6.0AH BATTERY
- dewalt:DCB546-XJ
- rubix:2582466
- ean:5035048646298
- In stock: Next day delivery
- Capacity:6 Ah
- Voltage:54 V
£ 110.69 excl. VAT
/ Each
MILWAUKEE 4932352069 M12 LITHIUM -ION BATTERY CHARGER
- milwaukee:C12 C
- rubix:80345856
- manufacturer :4932352069
- In stock: Next day delivery
- Type:charger
£ 37.31 excl. VAT
/ Each
ABB EVA SENSOR GENERAL 2TLA020046R0800
- abb:2TLA020046R0800
- rubix:162A3319
- ean:7350024480399
- In stock: Next day delivery
- Type:non-contact safety sensor
£ 39.18 excl. VAT
/ Each
ENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4
- energizer:EXTREME-AA-PK4
- rubix:131A5446
- manufacturer :635730
- In stock: Next day delivery
- Capacity:2.3 Ah
- Voltage:1.2 V
£ 18.00 excl. VAT
/ Each
DEWALT DCB547-XJ 54V/18V 9AH FLEXVOLT BATTERY
- dewalt:DCB547-XJ
- rubix:2583709
- ean:5035048646908
- In stock: Next day delivery
- Capacity:9 Ah
- Voltage:54 V
£ 294.00 excl. VAT
/ Each
MILWAUKEE 4932492131 M18 FORGE BATTERY 8.0 AH
- milwaukee:4932492131
- rubix:386A6139
- manufacturer :4932492131
- ean:4058546414986
- In stock: Next day delivery
- Capacity:8 Ah
- Voltage:18 V
£ 202.73 excl. VAT
/ Each
MAKITA 632F07-0 BATTERY BL1840B 18V LI-ION
- makita:632F07-0
- rubix:80377728
- ean:3240891027381
- In stock: Next day delivery
- Capacity:4 Ah
- Voltage:18 V
£ 67.36 excl. VAT
/ Each
DEWALT MULTITOOL BLADE DT20701-QZ
- dewalt:DT20701-QZ
- rubix:80132487
- ean:5035048099247
- In stock: Next day delivery
- Type:saw blade
£ 12.49 excl. VAT
/ Each
DEWALT DCBP518-XJ 18V XR 5AH POWERSTACK BATTERY
- dewalt:DCBP518-XJ
- rubix:248A0079
- ean:5035048791875
- In stock: Next day delivery
- Capacity:5 Ah
- Voltage:18 V
£ 164.72 excl. VAT
/ Each
DEWALT DCB183-XJ RECHARGABLE 2AH LI-ION BATTERY PACK 18V
- dewalt:DCB183-XJ
- rubix:80123882
- ean:5035048438886
- In stock: Next day delivery
- Capacity:2 Ah
- Voltage:18 V
£ 43.22 excl. VAT
/ Each
3M SR3N SR CUTTER NO.3 .40INX.975IN
- 3m:SR3
- rubix:244A1307
- manufacturer :7100230888
- ean:00638060774533
- In stock: Next day delivery
- Type:cutter
£ 5.49 excl. VAT
/ Each
MAKITA 197615-3 3.0AH LI-ION BATTERY FOR DFL400FZ ANGLE SCREWDRIVER
- makita:197615-3
- rubix:257A9969
- ean:0088381465083
- In stock: Next day delivery
- Capacity:3 Ah
- Voltage:14.4 V
£ 57.02 excl. VAT
/ Each
MILWAUKEE 4932430001 SDS+ CHISEL SET 3PCS
- milwaukee:4932430001
- rubix:395A6384
- ean:4002395376629
- In stock: Next day delivery
- Type:chisel set
£ 29.88 excl. VAT
/ Each
MILWAUKEE 4932471274 SHOCKWAVE CD RIGHT ANGLE ATTACHMENT (11PC)
- milwaukee:4932471274
- rubix:242A9175
- ean:4058546289027
- In stock: Next day delivery
- Type:right angle attachment
£ 16.42 excl. VAT
/ Each
24 items of 588




























