SMC AS3201-G03-F08-X785 SPEED CONTROLLER
AS*201-X785, Pilot Check Valve, Metal Body Type
See technical informationSee documentsReferences
SMC:AS3201-G03-F08-X785
Rubix:393A9234
Manufacturer :01692552

Documents
Product details : SMC AS3201-G03-F08-X785 SPEED CONTROLLER
Pilot check valve, Metal Body Type
For drop prevention and temporary intermediate stops
Three female thread / one-touch fitting port combinations
Body sizes: 1/8, 1/4, 3/8, 1/2
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: G,R, Rc.
Strengths
Pilot Port: One-touch Fitting (ø6).
Valve Side: One-touch Fitting (ø6, ø8, ø10).
Cylinder Side: Male Thread (R, G)(1/8, 1/4, 3/8).
Technical specifications
Attributes
| Type of coupling | g |
|---|---|
| Type | pilot check valve |
| Material | platinum silver zdc (body a);electroless nickel plating brass (pilot body, guide, piston, cover);stainless steel, nbr (valve);nbr (dy seal);stainless steel (spring) |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 53.42 excl. VAT
/ Each
£ 64.10 incl. VAT
- Usually arrives within 14 working days