SMC AS2301F-01-06 SPD CONTROLLER 1/8 TO 6MM
AS3000 series speed controller
See technical informationSee documentsReferences
SMC:AS2301F-01-06
Rubix:110A6479
Manufacturer :AS2301F-01-06
EAN:3618035538640
Documents
Product details : SMC AS2301F-01-06 SPD CONTROLLER 1/8 TO 6MM
ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve features a pressure regulator and speed control function, while the QFC control valve offers high-speed exhaust and cylinder speed control. The ASR/ASQ series with push-in fittings (pressure/flow valve) can reduce air consumption by up to 40%. The pressure valve features a regulator with check valve, as well as a flow limiter. The flow regulator features an exhaust and quick-feed valve, as well as a flow limiter.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Delivery usually within ( 21 ) days
