References
SMC:AS1201F-M5-02
Rubix:120A4067
Manufacturer :00205488
EAN:3618030630219

Technical specifications
| Type of coupling | quick-connect coupling (one-touch) with push-lock locking, elbow type. |
|---|---|
| Type | elbow |
Documents
Product details : SMC AS1201F-M5-02 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 12 (M3, M5 Basis - elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: M5-02 (Port Size M5 - Tube Size ø2)
Option: None
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 12 (M3, M5 Basis - elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: M5-02 (Port Size M5 - Tube Size ø2)
Option: None
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | quick-connect coupling (one-touch) with push-lock locking, elbow type. |
|---|---|
| Type | elbow |
| Material | brass (nickel-plated coating without electrolysis depending on version), stainless steel (in certain versions), pom (polyoxymethylene), pbt, seals/elastomers nbr (and hnbr depending on components). |
| Series | as |
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Delivery usually within ( 4 ) days