References
SMC:AS2201F-N01-09SA
Rubix:120A8886

Technical specifications
| Type of coupling | npt (internal thread) with push-fit connection |
|---|---|
| Type | smc as2201f-n01-09sa speed controller |
Product details : SMC AS2201F-N01-09SA SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Technical specifications
Attributes
| Type of coupling | npt (internal thread) with push-fit connection |
|---|---|
| Type | smc as2201f-n01-09sa speed controller |
| Material | brass (electroless nickel-plated) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Delivery usually within ( 19 ) days