References
SMC:AS3500-02
Rubix:120A4618
Manufacturer :AS3500-02
EAN:3618035533027
Product details : SMC AS3500-02 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Easy adjustment and locking
•Port Size: 1/4, 3/8
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: Japan, Asia, Australia, North America
Thread: Rc
Port Size: 02 (1/4)
Knob Material: Resin
•Port Size: 1/4, 3/8
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: Japan, Asia, Australia, North America
Thread: Rc
Port Size: 02 (1/4)
Knob Material: Resin
Technical specifications
Attributes
| Type of coupling | gas 1/4' male |
|---|---|
| Type | controller |
Show UNSPSC/ECL@SS
£ 24.20 excl. VAT
/ Each
£ 29.04 incl. VAT
- Delivery usually within ( 4 ) days
