SMC AS1211FPG-M5-06 SPEED CONTROLLER


Flow Control

References
smc:AS1211FPG-M5-06
rubix:121A0478
brand logo
brand logo

Product details : SMC AS1211FPG-M5-06 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 1 (M5 Basis)
Control Method: 1 (Meter In)
Material: G (Stainless Steel (SUS304))
Port Size: M5X0.8
Applicable Tube OD: Ø6
Lock Nut: Standard (Hexagon)

Strengths

Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
No attributes to display for this product
£ 40.37 excl. VAT
/ Each
£ 48.44 incl. VAT
  • Delivery usually within ( 4 ) days