SMC AS3200-03S-X785 PILOT CHECK VALVE


Pilot Check Valve

References
smc:AS3200-03S-X785
rubix:120A3145
manufacturer :01637205
brand logo
brand logo

Product details : SMC AS3200-03S-X785 PILOT CHECK VALVE


Pilot check valve, Metal Body Type
For drop prevention and temporary intermediate stops
Three female thread / one-touch fitting port combinations
Body sizes: 1/8, 1/4, 3/8, 1/2
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: G,R, Rc.
•Pilot Port: Female Thread (M, Rc, G)(M5, 1/8, 1/4).
•Valve Side: Female Thread (Rc, G)(1/8, 1/4, 3/8, 1/2).
•Cylinder Side: Male Thread (R, G)(1/8, 1/4, 3/8, 1/2).

Body Size: 3 (3/8)
Port Size: 03 (R 3/8)
Sealant: S (With Sealant)

Technical specifications


Attributes
No attributes to display for this product
£ 47.24 excl. VAT
/ Each
£ 56.69 incl. VAT
  • Delivery usually within ( 4 ) days