SMC AS420-03 SPEED CONTROLLER

AS420 series flow limiters

See technical information

References

SMC:AS420-03
Rubix:120A4615
Manufacturer :AS420-03
EAN:3618035532419
brand logo

Technical specifications

Type of couplinggas 3/8' male
Typelimiter

Product details : SMC AS420-03 SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Increased orifice diameter
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.

Area Code: Japan, Asia, Australia, North America
Size: 42 (1/2 Basis)
Thread: Rc
Port Size: 03 (3/8)
Option: None

Technical specifications


Attributes
Type of couplinggas 3/8' male
Typelimiter
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
  • Delivery usually within ( 4 ) days