SMC AS2201FE-01-10SK SPEED CONTROLLER
AS-FE Series flow controller with shut-off module
See technical informationReferences
SMC:AS2201FE-01-10SK
Rubix:120A7461
Manufacturer :00877510

Product details : SMC AS2201FE-01-10SK SPEED CONTROLLER
Pre-swollen conical BSP thread. White body. Light grey collar: allows tube to be released by simple pressure. Uses flexible polyamide and polyurethane tubing. Pressure: 10 bar.
Technical specifications
Attributes
| Type of coupling | r |
|---|---|
| Type | speed controller |
| Material | pbt (body a, elbow body);electroless nickel-plated brass (body b, needle);brass (seat ring);steel (lock nut);red painted aluminium alloy (handle);pom (push button);hnbr (u seal);nbr (o-ring, seal);stainless steel (screw) |
| Flow | 230 l/h |
| Series | as fe |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 15.61 excl. VAT
/ Each
£ 18.73 incl. VAT
- Delivery usually within ( 21 ) days