SMC AS1201F-M3-02A-X790 SPEED CONTROLLER
Elbow for M3 - AS12*1F-A-X790
See technical informationSee documentsReferences
SMC:AS1201F-M3-02A-X790
Rubix:393A9293
Manufacturer :AS1201F-M3-02A-X790

Technical specifications
| Type of coupling | metric |
|---|---|
| Type | universal type speed controller |
Documents
Product details : SMC AS1201F-M3-02A-X790 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Port Size: M3
Applicable Tubing O.D.: Ø 2 to Ø 6 mm and Ø 1/8" to Ø 5/32"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | metric |
|---|---|
| Type | universal type speed controller |
| Material | pbt (body a, needle);stainless steel (body b);pom (knob);electroless nickel plating brass (needle guide);hnbr (u-seal);nbr (o-ring, seal);nbr/stainless steel (gasket) |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
- Usually arrives within 14 working days