SMC VEX3500-06F POWER VALVE


VEX series high-flow regulator

References
smc:VEX3500-06F
rubix:125A0661
brand logo
brand logo
Technical specifications
Typevex controller
See all Specifications

Product details : SMC VEX3500-06F POWER VALVE


Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
•Power valve series, 3 position valve
•Body ported & base mounted styles
•Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
•Proof pressure: 1.5MPa
•Ambient temperature: 0~50°C (air op: 60°C)

Size: 50 (Body Ported)
Operation: 0 (Air Operated Style)
Port Size: 06 (3/4)
Thread: F (G(PF))
Option: None

Technical specifications


Attributes
Logistic Weight1100 g
Typevex controller
Show UNSPSC/ECL@SS
£ 390.06 excl. VAT
/ Each
£ 468.07 incl. VAT
  • Delivery usually within ( 19 ) days