SMC ASD630F-04-12S SPEED CONTROLLER
ASD Speed Controller with One-touch Fitting
See technical informationSee documentsReferences
SMC:ASD630F-04-12S
Rubix:117A9747
Manufacturer :ASD630F-04-12S
EAN:3618035529204

Documents
Product details : SMC ASD630F-04-12S SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
•Enables bi-directional flow control
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: 04 (1/2)
Applicable Tube OD: 12 (Ø12 mm)
Sealant: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: 04 (1/2)
Applicable Tube OD: 12 (Ø12 mm)
Sealant: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x60x51 mm |
|---|---|
| Logistic Weight | 179 g |
| Type of coupling | gas 1/2' male |
| Type | asd |
Show UNSPSC/ECL@SS
£ 44.26 excl. VAT
/ Each
£ 53.11 incl. VAT
- Delivery usually within ( 8 ) days