FESTO 8157637 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R14-Q6-F1A
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-R14-Q6-F1A
Rubix:263A6754
Manufacturer :8157637
EAN:4052568589950

Technical specifications
| Type of coupling | qs-6 / r1/4 |
|---|---|
| Type | festo 8157637 one-way flow control valve vfoe-le-t-r14-q6-f1a |
Product details : FESTO 8157637 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R14-Q6-F1A
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | qs-6 / r1/4 |
|---|---|
| Type | festo 8157637 one-way flow control valve vfoe-le-t-r14-q6-f1a |
| Material | pbt |
| Flow | 24000 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe-le |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 8.59 excl. VAT
/ Each
£ 10.31 incl. VAT
- Usually arrives within 14 working days