References
Festo:FR-9-M3-B
Rubix:119A6691
Manufacturer :30981
EAN:4052568067601

Technical specifications
| Type of coupling | internal thread |
|---|---|
| Type | distribution block (fr-9) |
Documents
Product details : FESTO 30981 DISTRIBUTOR BLOCK FR-9-M3-B
Distributor block FR-9-M3-B For distribution of compressed Air. Nominal size=2,5 mm, Assembly Position=Any, Operating pressure=0 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x32x24 mm |
|---|---|
| Logistic Weight | 16,7 g |
| Type of coupling | internal thread |
| Type | distribution block (fr-9) |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- Delivery usually within ( 26 ) days