References
SMC:NAS2201F-N01-07S
Rubix:2606576
EAN:3618033590213

Product details : SMC NAS2201F-N01-07S SPEED CONTROLLER
The ASV series of adjustable exhaust valves offers twice the equivalent surface area of a flow restrictor. A muffler, instant fittings and a flame-retardant resin body are standard on the ASV model. All brass parts are nickel-plated.
Technical specifications
Attributes
| Type of coupling | npt |
|---|---|
| Type | elbow type speed controller |
| Material | pbt (body a, handle);electroless nickel-plated brass (body b, needle, needle guide);brass (seat ring);zinc chromated steel (lock nut);pom, stainless steel (cassette);nbr (packing, o ring);nbr, stainless steel (gasket) |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- Delivery usually within ( 4 ) days