References
SMC:AS4002F-12A
Rubix:222A2812
Manufacturer :AS4002F-12A

Technical specifications
| Type of coupling | quick fittings (one-touch) for tubing |
|---|---|
| Type | speed controller / flow controller with quick fittings (in-line) |
Documents
Product details : SMC AS4002F-12A FLOW CONTROL VALVE
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 400 (1/2 Standard)
Applicable Tube O.D.: 12 (ø12)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 400 (1/2 Standard)
Applicable Tube O.D.: 12 (ø12)
Technical specifications
Attributes
| Type of coupling | quick fittings (one-touch) for tubing |
|---|---|
| Type | speed controller / flow controller with quick fittings (in-line) |
| Material | pbt |
| Series | as |
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
- Delivery usually within ( 4 ) days