SMC ASN2-N01-S METERING VALVE WITH SILENCER
ASN2 Exhaust Regulator with Silencer
See technical informationReferences
SMC:ASN2-N01-S
Rubix:118A9622
Manufacturer :ASN2-N01-S
EAN:3618035528405

Product details : SMC ASN2-N01-S METERING VALVE WITH SILENCER
Sound level reduction over 20dB at maximum flow
Exhaust regulator with silencer series asn2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x34x15 mm |
|---|---|
| Logistic Weight | 18 g |
| Type of coupling | male |
| Type | asn2 |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- Delivery usually within ( 17 ) days