MECALINE 9242688 FLOW REG METER-OUT G1/4IN X 10 85870
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:858700
Rubix:215A3726
EAN:3660338137709
Documents
Product details : MECALINE 9242688 FLOW REG METER-OUT G1/4IN X 10 85870
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 10 |
|---|
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
- In stock: Next day delivery

