MECALINE 858702 FLOW REG METER-OUT MM 12 G1/4IN
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:858702
Rubix:216A3086
EAN:3660338137723
Documents
Product details : MECALINE 858702 FLOW REG METER-OUT MM 12 G1/4IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 12 |
|---|
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Usually arrives within 14 working days

