References
SMC:ASP530F-F03-10S
Rubix:81226587
Manufacturer :ASP530F-F03-10S
EAN:3618035527347

Technical specifications
| Type of coupling | quick connector (one-touch). |
|---|---|
| Type | flow restrictor with pilot-operated check valve (speed controller asp) with quick connector (one-touch). |
Documents
Product details : SMC ASP530F-F03-10S SPEED CONTROLLER
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: F03 (Cylinder Side [R[PT] 3/8] Pilot Port [G]PF] 1/8])
Applicable Tube OD: Ø10
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: F03 (Cylinder Side [R[PT] 3/8] Pilot Port [G]PF] 1/8])
Applicable Tube OD: Ø10
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x55x44 mm |
|---|---|
| Logistic Weight | 113 g |
| Type of coupling | quick connector (one-touch). |
| Type | flow restrictor with pilot-operated check valve (speed controller asp) with quick connector (one-touch). |
| Material | pbt (housing/handle) and brass (brass parts chemically nickel-plated); seals/sealing elements made of nbr/hnbr (depending on part designation). |
| Flow | 36000 l/h |
| Max. service pressure | 10 bar |
| Series | asp |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ Each
£ 66.06 incl. VAT
- Delivery usually within ( 4 ) days