References
SMC:AS4001F-10D
Rubix:120A3144

Technical specifications
| Type of coupling | in-line type (one-touch fitting) |
|---|---|
| Type | speed controller |
Documents
Product details : SMC AS4001F-10D SPEED CONTROLLER
Using speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation.
Throttle check valve
Technical specifications
Attributes
| Type of coupling | in-line type (one-touch fitting) |
|---|---|
| Type | speed controller |
| Material | brass, electroless nickel-plated |
| Flow | 63000 l/h |
| Max. service pressure | 10 bar |
| Series | as□□□1f-d series |
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
- Delivery usually within ( 19 ) days