SMC ASD430F-02-10S DUAL SPEED CONTROLLER
ASD Speed Controller with One-touch Fitting
See technical informationSee documentsReferences
SMC:ASD430F-02-10S
Rubix:120A4614
EAN:3618035529402

Technical specifications
| Type of coupling | gas 1/4' male |
|---|---|
| Type | double flow regulator asd |
Documents
Product details : SMC ASD430F-02-10S DUAL SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
•Enables bi-directional flow control
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 4 (1/4 Basis)
Port Size: 02 (1/4)
Applicable Tube OD: 10 (Ø10 mm)
Sealant: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 4 (1/4 Basis)
Port Size: 02 (1/4)
Applicable Tube OD: 10 (Ø10 mm)
Sealant: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x48x39 mm |
|---|---|
| Logistic Weight | 77 g |
| Type of coupling | gas 1/4' male |
| Type | double flow regulator asd |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
- Delivery usually within ( 8 ) days